Beli trusco roller di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Uniroll Steel Gravity Roller Light Duty (Galvanish)atribut:
- Shaft Diameter (mm): 12
- Material: Galvanish
- TRUSCO Best Roller for Light DutyDeskripsi:-The bearing and urethane rubber are integrated to prevent delamination.-Excellent quietness and durability. -For various transport, escalators, elevators, machine tools and so on. -Inner Lace Without Projection Typeatribut:
- Working Temperature: Room temperature
- Material: Ethers thermoplastic urethane
- TRUSCO Roller FrameDeskripsi:Durability is high with a business roller handler. Direct advancement is good and workability is excellent. 5 spoke specifications.atribut:
- Diameter (phi) x Overall Length (mm): 38 x 355
- Screw: M20 (Handle)
- TRUSCO Single Roller with Axis 300mmDeskripsi:Material: Machine structural carbon steel pipe.atribut:
- Accessories: Auxiliary color, pin
- Weight (kg): 0.87
- Allowable Load (kg): 210
- Shaft: 340xphi12mm
- Roller Width (mm): 298
- Roller Outer Diameter (mm): 57
- Wall Thickness (mm): 2.1
- TRUSCO 57mm Type Roller (c/w Shafts)Deskripsi:-It is a roller that can be installed as a replacement for each manufacturer's conveyor by adjusting the auxiliary color.-Auxiliary Color, Pinatribut:
- Roller Diameter (mm): 57
- Shaft Diameter (mm): 12
- Accessories: Auxiliary Color, Pin
- Material: Carbon Steel Pipe for Machine Structures
- TRUSCO Best Roller for Heavy DutyDeskripsi:-The bearing and urethane rubber are integrated to prevent delamination.-Excellent quietness and durability. -For various transport, escalators, elevators, machine tools and so on. -Inner Lace One Side Protruding Typeatribut:
- Working Temperature: Room temperature
- Bearing: Special wide bearings
- Material: Ether-based thermosetting urethane
- TRUSCO 60.5mm Type Roller (c/w Shafts)Deskripsi:-It is a roller that can be installed as a replacement for each manufacturer's conveyor by adjusting the auxiliary color. It is thicker than the VL57 series and strong resistant to impact.-Auxiliary Color, Pinatribut:
- Roller Diameter (mm): 60.5
- Thickness (mm): 2.3
- Shaft Diameter (mm): 12
- Accessories: Auxiliary Color, Pin
- Material: Carbon Steel Pipe for Machine Structures
- TRUSCO Minimum RollerDeskripsi:-It is a universal type roller that can be used for a wide range of applications.-It is a roller that does not use adhesive and is strong against solvent.
- TRUSCO Paint Roller Refill Regular (Refill Kuas Roll)Deskripsi:The finishing pattern of the roller pattern is fine and beautiful. It is a versatile type that can be used widely, such as inside and outside and floor coating.atribut:
- Outside Diameter (mm): 65
- Finishing Material: Inner Tube: PP Hair Material: Polyester / Acrylic / Acrylic Model
- Trim Length (mm): 13
- BANDO Bancoran Bearing Light Load L 100 TypeDeskripsi:It is the standard type of Bancoran bearing.It is widely used in the field of large transport mechanisms such as sorting and assembly lines.It is a shape in which Vancoran is bonded directly to a metal bearing.atribut:
- Shape: B
- Color: Brown
- Uniroll Stainless Gravity Roller Light Duty (SUS 304)atribut:
- Shaft Diameter (mm): 12
- Material: SUS 304
- ASHLAND CONVEYOR Conveyor Roller AluminumDeskripsi:Lightweight aluminum conveyor rollers weigh less than steel rollers and are commonly used in unpowered (gravity-flow) conveying applications where the conveyor will be disassembled, moved, or reconfigured frequently. The rollers have standard ball bearings that roll smoothly at slow speeds and start rolling more easily than precision bearings. Conveyor rollers are used in roller conveyors and material transport stands to support and move bulky items. The rollers let loads roll from one place to another, reducing the effort it takes to move the loads. These rollers can be used to replace or upgrade the existing rollers on compatible conveyors or stands.atribut:
- Axle Shape: Round
- Axle Size (inch): 1/4
- Conveyor Roller Material: Aluminum
- Item: Replacement Roller
- Motorized: No
- Package Quantity: 1
- UNSPSC: 24101701
- Uniroll Stainless Gravity Roller Light Duty (Galvanish)atribut:
- Shaft Diameter (mm): 12
- Pipe Material: SUS 304
- Shaft Material: Galvanish
- GETRA Flexible Motorized Roller ConveyorDeskripsi:Roller conveyor bermotor yang bisa memanjang dengan kecepatan dan arah pengangkutan yang dapat dikendalikan, tinggi kaki penyangga dapat diatur, dan catu daya yang cukup dengan satu motor per section. Cocok untuk mengangkut barang secara intensif, khususnya barang bawah rata.atribut:
- Roller Diameter (cm): 5
- Max Load (kg/m): 50
- Voltage (V): 220/1P
- Height (cm): 60 to 80
- Speed (m/minute): 10 to 18
- TRUSCO 38mm Type Roller (c/w Shafts)Deskripsi:-It is a roller that can be installed as a replacement for each manufacturer's conveyor by adjusting the auxiliary color.-Auxiliary Color, Pinatribut:
- Roller Diameter (mm): 38
- Thickness (mm): 1.2
- Shaft Diameter (mm): 12
- Accessories: Auxiliary Color, Pin
- Material: Carbon Steel Pipe for Machine Structures
Daftar Harga trusco roller Terbaru October 2026
| Uniroll Steel Gravity Roller Light Duty (Galvanish) | Rp94.900 |
| TRUSCO Best Roller for Light Duty | Rp84.900 |
| TRUSCO Roller Frame | Rp109.900 |
| TRUSCO Single Roller with Axis 300mm | Rp249.900 |
| TRUSCO 57mm Type Roller (c/w Shafts) | Rp209.900 |
| TRUSCO Best Roller for Heavy Duty | Rp99.900 |
| TRUSCO 60.5mm Type Roller (c/w Shafts) | Rp339.900 |
| TRUSCO Minimum Roller | Rp33.900 |
| TRUSCO Paint Roller Refill Regular (Refill Kuas Roll) | Rp54.900 |
| Senator M/Pile Poly. Paint Roller Sleeve Emulsion | Rp46.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/irP105309675-2.jpg)
/TRUSCO%20Best%20Roller%20for%20Light%20Duty/P102602359-1.jpg)


/P103026592-1.jpg)
/TRUSCO%20Best%20Roller%20for%20Heavy%20Duty/P102602340-2.jpg)
/P103026954-1.jpg)

/P101000264-1.jpg)


/BANDO%20Bancoran%20Bearing%20Light%20Load%20L%20100%20Type/P102362530-1.jpg)
/j0P105309684-1.jpg)

/kgP105309736-1.jpg)

/P103032265-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)